Shop All Rubberized Coatings
Flex Seal
Leak Sealer 2 oz, Aerosol, White, Liquid
Mfr # FSWHTMINI
Zoro # G3721542
original price:
$10.99
10% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz
- For Use On A/C Drip Pans, Bird Baths, Boats, Campers, Chimneys, Downspouts, Ductwork, Flashing, Flat, Foundation, Fountains, Gravel Stops, Gutters, Hoses, Mobile Homes, Personal Watercrafts, Ponds, Portable A/C Units, PVC Pipes, Roofs, RVs, Seams, Shingles, Skylights, Vent Pipes, Windowsills
- Dry Time 24 to 48 hr
- Container Type Aerosol
- For Use With Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, Drywall, EPDM Roofs, Fabric, Fiberglass, Glass, Metal, Most Plastics, Plaster, Porcelain, PVC, Rubber, Steel, Stone, Stucco, Tile, Vinyl, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex Seal
- MFR # FSWHTMINI
- Zoro # G3721542
- UPC # 852639008694
- Country of Origin Canada
- Category Rubberized Coatings
Dimensions
Size | 2 oz |
Container Size | 2 oz |
Description
Leak Sealer, Size 2 oz, White, Dry Time 24 to 48 hr, For Use With Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, Drywall, EPDM Roofs, Fabric, Fiberglass, Glass, Metal, Most Plastics, Plaster, Porcelain, PVC, Rubber, Steel, Stone, Stucco, Tile, Vinyl, Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Paint Spray Gun Cleaning Kit (KTI80989)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- RUST-OLEUM Farm & Implement Paint, Gloss, Black, 1 gal (280123)
- PURDY Paint Roller Frame, 5 Wire Cage, 9" Rollers (14A744009)
- FLEX SEAL Leak Sealer 32 oz, Can, Clear, Liquid (LFSCLRR32)
- FLEX SEAL Leak Sealer 2 oz, Aerosol, Black, Liquid (FSBLKMINI)
- FLEX SEAL Leak Sealer 32 oz, Can, White, Liquid (LFSWHTR32)
- FLEX SEAL Leak Sealer 14 oz, Aerosol, White, Liquid (FSWHTR20)
- FLEX SEAL Leak Sealer 2 oz, Aerosol, Clear, Liquid (FSCLRMINI)
- FLEX SEAL Leak Sealer 8 oz, Aerosol, White, Liquid (FSH8W)
- RUST-OLEUM Leak Sealer, 11 oz, Latex; Oil Base, Clear (265495)
- Flex Seal Rubberized Coatings