Shop All Instant Adhesives
Flex Seal
Floor Adhesive, Tan, 28 oz, Cartridge
Mfr # SGLIQ10BT
Zoro # G207715612
product price: $5.99
/ea
Sold in multiples of 8 for $47.92
$47.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Container Size 28 oz
- Container Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex Seal
- MFR # SGLIQ10BT
- Zoro # G207715612
- UPC # 850040744040
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Container Size | 28 oz |
Details
Item | Floor Adhesive |
Color | Tan |
Container Type | Cartridge |
Description
Incredibly Strong and Super Fast FLEX SUPER GLUE from the FLEX SEAL Family of Products is a highperformance instant adhesive that bonds in seconds It dries crystal clear to form a super strong impact resistant bond that can be used on almost any material It's perfect for quick repairs of plastic metal ceramic and more The precision nozzle allows you to make delicate repairs on just about anything around the home
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Super Glue Liquid - 0.05 grams Single-Use Tubes, Clear, 0.02 oz (MMMAD114)
- ZORO SELECT Sealant Tape, 3/4 x 520 In (21TF30)
- NMC Caution Men Working Overhead (PT20)
- THROUGH THE ROOF! Sealant Roof Pntble Clr 10.5Oz (14010)
- FLEX SEAL High Strength Super Glue, 2PK (SGGEL2X3)
- FLEX SEAL Spray Adhesive, White, Bottle (SGLIQ2X3)
- FLEX SEAL High Strength Super Glue 20 gm (SGLIQB20)
- FLEX SEAL High Strength Super Glue 20 gm (SGGELB20)
- FLEX SEAL Flex Glue, Pro Formula, 9 oz, Dries Clear (GFSCLRR09)
- FLEX SEAL Flex Glue, 4 oz, Dries Clear (GFSCLRR04)
- LOCTITE Instant Adhesive, 414 Series, Clear, 0.1 oz, Tube (233780)
- Flex Seal Instant Adhesives