Shop All Duct Tapes
Flex Seal
Flex Tape, 2 cu ft, Rubber Base, White, PK2
Mfr # TFSWHTMINI
Zoro # G4328293
product price: $7.89
/pk 2, $3.95/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family White
- Duct Tape Width 4 in
- Duct Tape Length 4 in
- Material Rubber
- Duct Tape Thickness 12.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex Seal
- MFR # TFSWHTMINI
- Zoro # G4328293
- UPC # 852639008793
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 4 in |
Duct Tape Length | 4 in |
Tape Length | 4 in |
Tape Width | 3 in |
Container Size | 2 cu ft |
Description
Flex Tape, White, Dry Time 1 min, Package Quantity 2
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Duct Tape, Heavy Duty 1.88 Inch x 10 Yards Per Roll, Easy Tear, Assorted Colors, 6PK (40695)
- DEVCON Red Epoxy, 2 lb. Can (11760)
- DAP Fire Stop Gray Elastomeric Fire Stop Sealant 10.1 oz (7079818806)
- INTERTAPE 1.88" x 60 Yds Orange Jobsite General Purpose Duct Tape Colored (20COR2)
- FLEX SEAL DUCT TAPE BLACK 4.6in. X20ft (DTBLKR4620)
- FLEX SEAL Flex Tape Clear Max 8In X 25Ft Tape (TFSMAXCLR08)
- FLEX SEAL Flex Tape, 2 cu ft, Rubber Base, Black, PK2 (TFSBLKMINI)
- FLEX SEAL Flex Tape Clear Max 4In X 25Ft Tape (TFSMAXCLR04)
- FLEX SEAL WTRPRF RPAR TAPE YELLOW 20in. (RTSYELR0420)
- FLEX SEAL DUCT TAPE BLACK 7.5in. X20ft (DTBLKR7520)
- HOT HOUSE DESIGNS 1.9 in. x 60 yds Professional Grade Duct Tape - Silver & Black (HO3679896)
- Flex Seal Duct Tapes