Shop All Pipe Thread Sealants
This Product is Discontinued
Flex Seal
Flex Seal Liquid, 32 oz., Clear 32 oz, Clear (Discontinued)
Mfr # LFSCLRR32
Zoro # G3721786
This Product is Discontinued
Key Features
- Color Clear
- Size 32 oz
- For Use With Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, Drywall, EPDM Roofs, Fabric, Fiberglass, Glass, Metal, Most Plastics, Plaster, Porcelain, PVC, Rubber, Steel, Stone, Stucco, Tile, Vinyl, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex Seal
- MFR # LFSCLRR32
- Zoro # G3721786
- UPC # 853517006320
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 32 oz |
Details
Color | Clear |
For Use With | Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, Drywall, EPDM Roofs, Fabric, Fiberglass, Glass, Metal, Most Plastics, Plaster, Porcelain, PVC, Rubber, Steel, Stone, Stucco, Tile, Vinyl, Wood |
Item | Flex Seal Liquid,32 oz.,Clear |
Description
Flex Seal Liquid,32 oz.,Clear
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.