Shop All Caulks & Sealants
Flex Seal
Flex Seal Liquid 1 gallon White, 1 gal, White
Mfr # FSLFSWHTR01
Zoro # G504067544
product price: $94.99
/ea
Sold in multiples of 2 for $189.98
Free Shipping & Returns
$189.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Roof Coatings; Roof Sealants; Roof Leak Repair
- Standards OSHA
- Full Cure Time 24 to 48 hr
- Sub Brand Flex Seal Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex Seal
- MFR # FSLFSWHTR01
- Zoro # G504067544
- UPC # 853517006542
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Flex Seal Liquid 1 gallon White |
Color | White |
Application | Roof Coatings; Roof Sealants; Roof Leak Repair |
Standards | OSHA |
Full Cure Time | 24 to 48 hr |
Sub Brand | Flex Seal Liquid |
Dry Time | 2 hr |
Base Type | Rubber |
Maximum Temperature Resistance | 120 Degrees F |
Product Form | Liquid |
Coverage Area | 375 sq ft |
Rubber Item Type | Coating |
Roof Application | Roof Coatings; Roof Sealants; Roof Leak Repair |
Resin Type | Rubber |
Surface Material | Aluminum, Asphalt, Brick, Ceramic, Concrete, Copper, Fabric, Fiberglass, Foam, Glass, Hypalon Polyurethanes, Masonry, Metal, Plastic, Porcelain, PVC, Stone, Stucco, Tile, Vinyl, Wire, Wood |
Cure Time | 24 to 48 hr |
Surface Texture | Rough, Smooth |
For Use On | Basements, Bird Baths, Foundation, Motor Homes, Ponds, Pool Equipment, Pools, Roofs, RVs, Weatherproofing |
Coverage | 375 sq ft |
Minimum Application Temperature | 32 Degrees F |
For Use on Surface Material | Aluminum, Asphalt, Brick, Ceramic, Concrete, Copper, Fabric, Fiberglass, Foam, Glass, Hypalon Polyurethanes, Masonry, Metal, Plastic, Porcelain, PVC, Stone, Stucco, Tile, Vinyl, Wire, Wood |
Description
Flex Seal Liquid 1 Gallon White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Polyimide, Gold, 1/2 In x 36 Yd (5419)
- LOCTITE 2-Part, 1 gal. Gray Flooring/Grouting Concrete Repair (235572)
- PANDUIT Rubber Foam Tape 1/32" X 0.50" X 72Yd (P32W2R1-50-72)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 8.5 fl oz, Tube, White, Paste (22152)
- FLEX SEAL FLEX SEAL LIQUID GRY 32OZ (LFSGRYR32)
- FLEX SEAL Family of Products Red Rubber Spray Sealant 14 oz (FSREDR20)
- FLEX SEAL FLEX SEAL LIQUID GRY 16OZ (LFSGRYR16)
- FLEX SEAL Family of Products MINI Black Rubber Spray Sealant 2 oz (FSBLKMINI-6)
- FLEX SEAL Rubber Sealant Black, Black, 1 gal, Can (US855BLK01-2)
- FLEX SEAL Liquid 1 Gallon Black (FSLFSBLKR01)
- GORILLA GLUE Sealant, 2.8 oz, Tube, White, Silicone Base (108329)
- Flex Seal Caulks & Sealants