Shop All Caulks & Sealants
Flex Seal
Flex Seal Liquid 1 gallon Gray, 1 gal, Gray
Mfr # FSLFSGRYR01
Zoro # G504067575
product price: $99.99
/ea
Sold in multiples of 2 for $199.98
Free Shipping & Returns
$199.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Roof Coatings; Roof Sealants; Roof Leak Repair
- Full Cure Time 24 to 48 hr
- Product Form Liquid
- Resin Type Rubber
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex Seal
- MFR # FSLFSGRYR01
- Zoro # G504067575
- UPC # 853517006573
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Container Size | 1 gal |
Size | 1 gal |
Details
Application | Roof Coatings; Roof Sealants; Roof Leak Repair |
Full Cure Time | 24 to 48 hr |
Product Form | Liquid |
Rubber Item Type | Coating |
Resin Type | Rubber |
Color | Gray |
Coverage Area | 375 sq ft |
Coverage | 375 sq ft |
Base Type | Rubber |
Surface Texture | Rough, Smooth |
For Use On | Basements, Bird Baths, Foundation, Motor Homes, Ponds, Pool Equipment, Pools, Roofs, RVs, Weatherproofing |
Cure Time | 24 to 48 hr |
Sub Brand | Flex Seal Liquid |
Surface Material | Aluminum, Asphalt, Brick, Ceramic, Concrete, Copper, Fabric, Fiberglass, Foam, Glass, Hypalon Polyurethanes, Masonry, Metal, Plastic, Porcelain, PVC, Stone, Stucco, Tile, Vinyl, Wire, Wood |
Maximum Temperature Resistance | 120 Degrees F |
Minimum Application Temperature | 32 Degrees F |
Dry Time | 2 hr |
Roof Application | Roof Coatings; Roof Sealants; Roof Leak Repair |
Standards | OSHA |
Item | Flex Seal Liquid 1 gallon Gray |
For Use on Surface Material | Aluminum, Asphalt, Brick, Ceramic, Concrete, Copper, Fabric, Fiberglass, Foam, Glass, Hypalon Polyurethanes, Masonry, Metal, Plastic, Porcelain, PVC, Stone, Stucco, Tile, Vinyl, Wire, Wood |
Description
Flex Seal Liquid 1 Gallon Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 9.8Oz Stainless Steel Commercial Kitchen Silicone (08660)
- HENRY Glue Floor Tile Qt Henry (12097)
- HENRY Henry Wall Base Repair 6OZ (12234)
- THE BRUSH MAN Repl Part - #Caulk 51001: Translucent Narrow Tip (CAU 0074)
- FLEX SEAL FLEX SEAL LIQUID GRY 16OZ (LFSGRYR16)
- FLEX SEAL FLEX SEAL 14 OZ CLEAR (FSCL20)
- FLEX SEAL Leak Sealer, 32 oz, Rubber Base, Gray (LFSGRYR32)
- FLEX SEAL FLEX SEAL LIQUID GRY 32OZ (LFSGRYR32)
- FLEX SEAL Family of Products Brown Rubber Spray Sealant 14 oz (FSBRNR20)
- FLEX SEAL 14 Oz. Spray Rubber Sealant, Gray (FSGRY20)
- VULKEM Vulkem 116 Sealant- 10.1oz Tube- Aluminum (SL-TC-VLKM116-10-AL)
- Flex Seal Caulks & Sealants