Shop All Glues
Flex Seal
Flex Glue, White, 10 oz Cartridge
Mfr # GFSTANR10
Zoro # G707678516
product price: $21.15
/ea
Sold in multiples of 6 for $126.90
$126.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Glue Stick |
Color | White |
Description
FLEX GLUE is an easytouse, superstrong, rubberized, waterproof glue that instantly bonds, seals and repairs virtually everything This adhesive's instant grab technology holds objects in place and, in most cases, eliminates the need for braces It cures in 24 to 48 hrs and reaches maximum strength in 7 days No need for screws or nails, it's perfect for all types of repairs FLEX GLUE Pro formula has even more instant grab This tough, waterproof glue is formulated for heavier material It is available in a 10 oz cartridge with a dispensing method to make the big jobs easier
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 201+ General Use Masking Tape, 3 Inches x 60 Yards, Tan (201+72)
- 3M Double Coated Adhesive Transfer Tape, 5yd (3M 9490LE)
- 3M 3M 4910 VHB Tape 1" x 4", Clear, 40 mil, 100PK (4910)
- 3M Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (5480)
- FLEX SEAL Adhesive Remover 16 oz, Trigger Spray Bottle, Flex Glue, Orange, Liquid (GFSWHTMINI)
- FLEX SEAL High Performance Super Glue, Gel, Clear, 6 g Tube (SGGEL2X3)
- AQUASCAPEPRO Construction Adhesive, Clear, 9.8 oz, Cartridge (29969)
- TITEBOND Glue Titebond 2 16 Oz (5004)
- ECLECTIC PRODUCTS Shoe Repair Glue, Shoe GOO(R) Series, Clear, 24 hr Full Cure, 3.7 oz, Tube (82049)
- 3M Quick Dry Tacky Glue, Non-Toxic, 2 oz, Clear (6052)
- JMK Max Force Household Super Glue 5 pk, 5PK (06-2409)
- Flex Seal Glues