Shop All Instant Adhesives
Flex Seal
Flex Glue, Pro Formula, 9 oz, Dries Clear
Mfr # GFSCLRR09
Zoro # G003450861
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Weight 0.755 lbs
- Standards VOC Compliant
- Capacity 9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex Seal
- MFR # GFSCLRR09
- Zoro # G003450861
- UPC # 850003339191
- Country of Origin United States
- Category Instant Adhesives
Details
Color | Clear |
Weight | 0.755 lbs |
Standards | VOC Compliant |
Capacity | 9 oz |
Description
Flex Seal Flex Glue is an easy-to-use, super-strong, rubberized waterproof glue that instantly bonds, seals and repairs virtually everything. No need for screws or nails, it's perfect for all types of repairs. Can be used on dry or wet surfaces and even underwater. Strong instant-grab adhesive works like a magnet, locks into place and holds on tight.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Henry 430 GL ClearPro Thin Spread Floor Tile Adhesive 4 GAL (430 4 GAL)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 5 mil, Tan (15D450)
- NEWBORN Caulk Gun, Blue/Silver, Steel, 32 oz (632-GTS)
- 3M 3M 4008 Double Coated Foam Tape 1" x 5yd, White, 1/8" thick (4008)
- FLEX SEAL Spray Adhesive, White, Bottle (SGLIQ2X3)
- FLEX SEAL Floor Adhesive, Tan, 28 oz, Cartridge (SGLIQ10BT)
- FLEX SEAL High Strength Super Glue, 2PK (SGGEL2X3)
- FLEX SEAL High Strength Super Glue 20 gm (SGGELB20)
- FLEX SEAL Flex Glue, 4 oz, Dries Clear (GFSCLRR04)
- FLEX SEAL High Strength Super Glue 20 gm (SGLIQB20)
- TITEBOND TITEBOND Instant Adhesive, Gel, 4 oz, Clear (6232)
- Flex Seal Instant Adhesives