Shop All Automotive Polisher Accessories
Flex
Polishing Pad, 6-1/4" Size, Foam, Red
Mfr # 651250
Zoro # G0959329
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Polishing
- Material Foam
- Pile Thickness (In.) 1 1/4 in
- Size 6-1/4 in
- For Use With SD-CT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex
- MFR # 651250
- Zoro # G0959329
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Size | 6-1/4 in |
Outside Diameter | 6 1/4 in |
Description
Polishing Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color Red, Material Foam, Maximum Speed 10,800 RPM, Texture Smooth, Thickness 1 1/4 in, Outside Diameter 6 1/4 in, Compatible Surface Material Aluminum, Fiberglass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number XC 3401 VRG, Application Ultra Finishing, Features Beveled Cut and Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTHERS Leather Conditioner 12Oz (06312)
- WIX FILTERS Engine Oil Filter #Wix Wl10514 (WL10514)
- GROTE Clr/Mkr Lamp-Red-Low Profile W/Bezel, 45662 (45662)
- AUTO VENTSHADE 14-17 SIERRA 1500 AEROSKIN CHROME HOOD PROTECTOR (622075)
- FLEX Polishing Pad, 6-1/4" Size, Foam, Blue (651100)
- FLEX Carrying Case, 18" x 10" x 8" Size (991100)
- FLEX Polishing Pad, 6-1/4" Size, Foam, White (651150)
- CARRAND Polishing Bonnet, 9 to 10 In., Wool (40405AS)
- MAKITA 7 Wool Bonnet, Hook and Loop, Compounding (MAK192629-7)
- 3M Pad, Buffing, 9 In., Blended Wool (05704)
- HTI 8" Final Finish Black Slant Foam (HB 500)
- Flex Automotive Polisher Accessories