Shop All Automotive Polisher Accessories
Flex
Polishing Pad, 6-1/4" Size, Foam, Blue
Mfr # 651100
Zoro # G0959170
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6-1/4 in
- For Use With Mfr. XC 3401 VRG
- Material Foam
- Pile Thickness (In.) 1 1/4 in
- Characteristics 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex
- MFR # 651100
- Zoro # G0959170
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Size | 6-1/4 in |
Outside Diameter | 6 1/4 in |
Description
Polishing Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color Blue, Material Foam, Maximum Speed 10,800 RPM, Texture Smooth, Thickness 1 1/4 in, Outside Diameter 6 1/4 in, Compatible Surface Material Aluminum, Fiberglass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number XC 3401 VRG, Application Polishing, Features Beveled Cut and Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER NORMAN 325 Replacement/Interchange Spin-On Filter (MF0057997)
- VELVAC 2020 Xg, L, Man, Man, E200E, 102", Bk (715925)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACK)
- BUYERS PRODUCTS 18x18x36 Pro Series Smooth Aluminum Underbody Truck Box with Diamond Tread Door (1706505)
- FLEX Carrying Case, 18" x 10" x 8" Size (991100)
- FLEX Polishing Pad, 6-1/4" Size, Foam, White (651150)
- FLEX Polishing Pad, 6-1/4" Size, Foam, Red (651250)
- CARRAND Polishing Bonnet, 5 to 6 In., PK2 (40400AS)
- PIG Polishing Cloth, PK300 (WIP950)
- BUFF AND SHINE YELLOW MED WAFFLE PAD (BUF830WG)
- CHICAGO PNEUMATIC POLISHER MINI KIT ONLY (CP7201P)
- Flex Automotive Polisher Accessories