Shop All Electric Polishers And Buffers
Flex North America
Wet Polisher, 9.3 Amps, 13 ft. Cord
Mfr # LE 12-3 100 WET
Zoro # G7824577
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- size 5
- No Load RPM 3,700
- Amps 9.3 A
- Corded/Cordless Corded
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex North America
- MFR # LE 12-3 100 WET
- Zoro # G7824577
- UPC # 00877505000718
- Country of Origin Germany
- Category Electric Polishers And Buffers
Dimensions
size | 5 |
Spindle Thread Size | 5/8 in -11 |
Tool Length | 18 in |
Pad Size | 5 in |
Arbor Hole Size | 5/8" |
Minimum Disc Diameter | 5 in |
Included Pad Sizes | 5 in |
Cord Length | 5 m |
Maximum Disc Diameter | 5 in |
Description
Wet Polisher, Product Type Wet Polisher, Polishing Motion Rotary, Included Pad Sizes 5 in, Maximum Disc Diameter 5 in, Minimum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Right Angle with Front Grip, Orbit Size Not Applicable, Maximum Disc Speed 3,700 RPM, Speed Settings Variable, Arbor Hole Size 5/8 In., Number of Pads Included 1, Number of Abrasives Included 0, Switch Type Slide, Voltage 120 V, Includes Bail Handle, GFCI Power Cord, Cord Length 5 m, Current 9 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Metal Nozzle Blow Gun, Bent 4" (27202 MTLRT)
- STARRETT Lug-Off-Center Back (PT06608-1)
- PROTO 3/4 in Drive, 33mm 6 pt Metric Socket, 6 Points (J07533ML)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 4.85mm (112304850)
- FLEX NORTH AMERICA Wet Polisher, 7.4 Amps, 13 ft. Cord (LW 1503 A)
- 3M Palm Buffer, 3" dia. (CP-WL)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- HYDRO-HANDLE Polishing Pad Set, Resin, 3 in. (Z3SET)
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 6in, Med, PK10 (810710)
- MAKITA Makita® 9227C Polisher/Sander 7" 10 Amp 600-3,000 RPM, Var. Speed, Loop Handle (9227C)
- Flex North America Electric Polishers And Buffers