Shop All Electric Polishers And Buffers
Flex North America
Wet Polisher, 7.4 Amps, 13 ft. Cord
Mfr # LW 1503 A
Zoro # G7824601
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 5
- No Load RPM 3,700
- Amps 7.4 A
- Corded/Cordless Corded
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex North America
- MFR # LW 1503 A
- Zoro # G7824601
- UPC # 00877505000893
- Country of Origin Germany
- Category Electric Polishers And Buffers
Dimensions
size | 5 |
Spindle Thread Size | 5/8 in -11 |
Tool Length | 110 mm |
Pad Size | 5 in |
Arbor Hole Size | 5/8" |
Maximum Disc Diameter | 5 in |
Included Pad Sizes | 5 in |
Tool Height | 140 mm |
Cord Length | 7 ft |
Minimum Disc Diameter | 5 in |
Tool Width | 350 mm |
Description
Wet Polisher, Product Type Wet Polisher, Polishing Motion Rotary, Included Pad Sizes 5 in, Maximum Disc Diameter 5 in, Minimum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Right Angle with D-Handle, Orbit Size Not Applicable, Maximum Disc Speed 3,700 RPM, Speed Settings Fixed, Arbor Hole Size 5/8 In., Number of Pads Included 1, Number of Abrasives Included 0, Switch Type Slide, Voltage 120 V, Includes 4 in Hook and Loop Backing Pad, Bail Handle, Hose Water Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 5" Carbide Tipped Hole Saw (CT500)
- NITE IZE Ratchet Key Tool (KMTRT-11-R3)
- FACOM Precision Adj Pin Spanner Wrench, L 550mm (FA-116.200)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- MAKITA Makita 5 In. Dual Action Random Orbit Polisher (PO5000CX2)
- FEIN Guide Rail, Brass (39000000496)
- HARDIN 3/8-Inch Radius Stone and Concrete 1/4 Round Bullnose Shaping and Wet Polishing Kit (38WVPOLSET)
- MILWAUKEE TOOL M18 FUEL 15mm Random Orbital Polisher Kit (2684-22HD)
- MAKITA 7" Polisher (9237C)
- PALMGREN Buffer, 6", 1/3 HP, 115/230V (9682063)
- HARDIN 220V 5-Inch Variable Speed Concrete Wet Polishing Grinding Kit (CCGRINDPOLSET220)
- Flex North America Electric Polishers And Buffers