Shop All Automotive Polisher Accessories
Flex North America
Polishing Pad, 6" Size, Hook-and-Loop
Mfr # 487988
Zoro # G0982928
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Giving Excellent Cut and Finish
- Pile Thickness (In.) 1/2 in
- Material Hook-and-Loop
- For Use With Mfr. No. XFE 7-15 150
- Application Compounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex North America
- MFR # 487988
- Zoro # G0982928
- UPC # 877505009254
- Country of Origin Germany
- Category Automotive Polisher Accessories
Dimensions
Size | 6 in |
Outside Diameter | 6 in |
Details
Characteristics | Giving Excellent Cut and Finish |
Item | Polishing Pad |
Pile Thickness (In.) | 1/2 in |
Material | Hook-and-Loop |
For Use With | Mfr. No. XFE 7-15 150 |
Application | Compounding |
Type | Polishing |
Color | Black |
Thickness | 1/2 in |
Accessory Type | Polishing Pad |
Compatible Manufacturer Part Number | XFE 7-15 150 |
Compatible with Manufacturer Part Number | XFE 7-15 150 |
Compatible with Manufacturer Model Number | XFE 7-15 150 |
Compatible with Manufacturer Model Number [NEW] | XFE 7-15 150 |
Compatible Manufacturer Model Number | XFE 7-15 150 |
Product Type | Backing Pad |
Attachment | Hook-and-Loop |
Backing Pad Type | Hook-and-Loop |
Maximum Speed | 10,800 RPM |
Compatible Tool Type | Polishers |
For Use with Mfr. Model Number | XFE 7-15 150 |
For Use With Mfr. Model Number | XFE 7-15 150 |
Description
Polishing Pad, Product Type Backing Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color Black, Material Hook-and-Loop, Maximum Speed 10,800 RPM, Texture Not Applicable, Thickness 1/2 in, Outside Diameter 6 in, Compatible Surface Material Not Applicable, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number XFE 7-15 150, Application Compounding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE On/Off Switch (309101-001)
- DORMAN Fuel Tank Sending Unit Lock Ring, 55812 (55812)
- STRIKE3 Waterproof Superior Golf Cart Cover for Club Car EZGO Yamaha; Beige (ST1588284)
- NOBLES/TENNANT SWITCH - IGNITION, 2-POSITION, FITS TENNANT T5/NOBLES SS5 (1011402)
- FLEX NORTH AMERICA Polishing Pad, 5-1/2" Size, Foam, Red (750128)
- FLEX NORTH AMERICA Polishing Pad, 2" Size, Rubber, Yellow (556115)
- FLEX NORTH AMERICA Polishing Pad, 6-1/2" Size, Foam, Black (750232)
- FLEX NORTH AMERICA Polishing Pad, 2" Size, Foam, Orange (555115)
- FLEX NORTH AMERICA Polishing Pad, 3" Size, Foam, Black (555140)
- FLEX NORTH AMERICA Polishing Pad, 4-13/32"Size, Hook-and-Loop (452661)
- SCOTCH-BRITE Body Mans Bristle Disc, 3 In, PK3 (07537)
- Flex North America Automotive Polisher Accessories