Shop All Automotive Polisher Accessories
Flex North America
Polishing Pad, 6-1/2" Size, Foam, White
Mfr # 750226
Zoro # G0959548
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
- Application Compounding
- For Use With Mfr. No. XFE 7-15 150
- Pile Thickness (In.) 1 in
- Type Polishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex North America
- MFR # 750226
- Zoro # G0959548
- UPC # 877505007052
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Size | 6-1/2 in |
Outside Diameter | 6 1/2 in |
Description
Polishing Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color White, Material Foam, Maximum Speed 10,800 RPM, Texture Smooth, Thickness 1 in, Outside Diameter 6 1/2 in, Compatible Surface Material Aluminum, Fiberglass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number XFE 7-15 150, Application Compounding, Features Molded Sanding Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST PREBENT PIPE (58550)
- SOUTHCO T-Handle Latch w/Keeper - Pull Draw Front Mount Black Flexible Rubber (F7-73)
- AGS Steel Tube Nut, 1/4 (1/2-20 Inverted), 10/bag (BLF-44)
- WIX FILTERS Univ Style Key-Way Fuel Manager-Replaces, Wf10088 (WF10088)
- FLEX NORTH AMERICA Polishing Pad, 6-1/4" Size, Hook-and-Loop (342637)
- FLEX NORTH AMERICA Polishing Pad, 1" Size, Rubber, Yellow (556125)
- FLEX NORTH AMERICA Polishing Pad, 6-1/2" Size, Foam, Orange (700137)
- FLEX NORTH AMERICA Polishing Pad, 1" Size, Foam, Green (555135)
- FLEX NORTH AMERICA Polishing Pad, 3" Size, Foam, Orange (555110)
- FLEX NORTH AMERICA Polishing Pad, 3" Size, Foam, Green (555125)
- BUFF AND SHINE Buff and Shine BFS-7502GT 7.5 In. Dia. X 1.25 In. Wool Grip Buffing Pad (BFS-7502GT)
- Flex North America Automotive Polisher Accessories