Shop All Automotive Polisher Accessories
Flex North America
Polishing Pad, 6-1/2" Size, Foam, Orange
Mfr # 700137
Zoro # G0959207
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pile Thickness (In.) 1 in
- Application Cutting
- Type Cutting
- Size 6-1/2 in
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex North America
- MFR # 700137
- Zoro # G0959207
- UPC # 877505007250
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Size | 6-1/2 in |
Outside Diameter | 6 1/2 in |
Description
Polishing Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color Orange, Material Foam, Maximum Speed 10,800 RPM, Texture Smooth, Thickness 1 in, Outside Diameter 6 1/2 in, Compatible Surface Material Aluminum, Fiberglass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number XFE 7-15 150, Application Cutting, Features Molded Sanding Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATI TECHNOLOGIES ATI BS-TTCAP Vented Lockable Refueling Tank Cap With Base (BS-TTCAP)
- GROTE Fuse Tap, Mini, Gm, 3/16", PK25 (84-2917)
- DEKA DK04606, 25FT 4G CABLE RED (DK04606)
- WESTWARD Drain Pan, 5-13/16 H (In.), 23-1/4 in. L (45CT67)
- FLEX NORTH AMERICA Polishing Pad, 6" Size, Hook-and-Loop (487988)
- FLEX NORTH AMERICA Polishing Pad, 6-1/2" Size, Foam, Black (750232)
- FLEX NORTH AMERICA Polishing Pad, 1" Size, Rubber, Yellow (556125)
- FLEX NORTH AMERICA Polishing Pad, 3" Size, Foam, Orange (555110)
- FLEX NORTH AMERICA Polishing Pad, 3" Size, Foam, Green (555125)
- FLEX NORTH AMERICA Polishing Pad, 2" Size, Foam, Black (555145)
- BUFF AND SHINE Buff and Shine BFS-7503G 7.5 In. Dia. X 1.5 In. Grip Buffing Pad (BFS-7503G)
- Flex North America Automotive Polisher Accessories