Shop All Automotive Polisher Accessories
Flex North America
Polishing Pad, 6-1/2" Size, Foam, Gray
Mfr # 700135
Zoro # G0959268
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6-1/2 in
- Characteristics 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
- Application Cutting
- Pile Thickness (In.) 1 in
- Type Buffing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex North America
- MFR # 700135
- Zoro # G0959268
- UPC # 877505007137
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Size | 6-1/2 in |
Outside Diameter | 6 1/2 in |
Description
Polishing Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color Gray, Material Foam, Maximum Speed 10,800 RPM, Texture Smooth, Thickness 1 in, Outside Diameter 6 1/2 in, Compatible Surface Material Aluminum, Fiberglass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number XFE 7-15 150, Application Cutting, Features Molded Sanding Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Replacement Mounting Screws, 6mm, Plastic (RPKN-6P)
- POWERCOMM CB Mic 4Pin w Amplified Power Design (215-45003)
- MAIN FILTER HASTINGS HF731 Hydraulic Filter Replacement (MF0057995)
- HUSKY LINER MISC. REAR FLOOR MATS RM BLK (52021)
- FLEX NORTH AMERICA Polishing Pad, 5-1/2" Size, Foam, Red (750128)
- FLEX NORTH AMERICA Polishing Pad, 5" Size, Hook-and-Loop (487953)
- FLEX NORTH AMERICA Polishing Pad, 6" Size, Hook-and-Loop (487988)
- FLEX NORTH AMERICA Polishing Pad, 6-1/2" Size, Foam, Black (750232)
- FLEX NORTH AMERICA Polishing Pad, 6-1/2" Size, Foam, Red (700141)
- FLEX NORTH AMERICA Polishing Pad, 2" Size, Foam, Orange (555115)
- ZORO SELECT Hard Metal Buffing Kit, 4 Piece (12U114)
- Flex North America Automotive Polisher Accessories