Shop All Automotive Polisher Accessories
Flex North America
Polishing Pad, 5-1/2" Size, Foam, White
Mfr # 750126
Zoro # G0959380
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XFE 7-15 150
- Pile Thickness (In.) 1 in
- Type Polishing
- Size 5-1/2 in
- Characteristics Color White, Giving Excellent Thick Cut and Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex North America
- MFR # 750126
- Zoro # G0959380
- UPC # 877505008424
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Size | 5-1/2 in |
Outside Diameter | 5 1/2 in |
Description
Polishing Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color White, Material Foam, Maximum Speed 10,800 RPM, Texture Smooth, Thickness 1 in, Outside Diameter 5 1/2 in, Compatible Surface Material Aluminum, Fiberglass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number XFE 7-15 150, Application Compounding, Features Molded Sanding Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ADAPTER FILTER BAG (3M20453)
- VIAIR 14 OD DOT Air Line in Black, 20 ft (11400)
- BULLDOG WINCH Wire Cup Holder (80062)
- SCANSTRUT DS6-P Cable Seal - black (DS6-P-BLK)
- FLEX NORTH AMERICA Polishing Pad, 6-1/2" Size, Foam, Black (750232)
- FLEX NORTH AMERICA Polishing Pad, 6" Size, Hook-and-Loop (487988)
- FLEX NORTH AMERICA Polishing Pad, 6-1/2" Size, Foam, White (700139)
- FLEX NORTH AMERICA Polishing Pad, 3" Size, Foam, Green (555125)
- FLEX NORTH AMERICA Polishing Pad, 6-1/2" Size, Foam, Orange (700137)
- FLEX NORTH AMERICA Polishing Pad, 1" Size, Foam, Green (555135)
- 3M Buffing Pad, 3-1/4 in. (02648B)
- Flex North America Automotive Polisher Accessories