Shop All Automotive Polisher Accessories
Flex North America
Polishing Pad, 4-13/32"Size, Hook-and-Loop
Mfr # 452661
Zoro # G0982882
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hook-and-Loop
- Pile Thickness (In.) 1/2 in
- For Use With SD-CT
- Size 4-13/32 in
- Type Polishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex North America
- MFR # 452661
- Zoro # G0982882
- UPC # 877505009322
- Country of Origin Czechia
- Category Automotive Polisher Accessories
Dimensions
Size | 4-13/32 in |
Outside Diameter | 4 7/16 in |
Description
Polishing Pad, Product Type Backing Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color Black, Material Hook-and-Loop, Maximum Speed 10,800 RPM, Texture Smooth, Thickness 1/2 in, Outside Diameter 4 7/16 in, Compatible Surface Material Aluminum, Fiberglass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number XC 3401 VRG, Application Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-13/32 x 15-1/2 in. (RS3512)
- SEACHOICE Outrigger Clips (2 Per Pack) (88041)
- BALDWIN FILTERS Hydraulic Element, 7-1/4 (PT23633)
- PENNZOIL Engine Oil, 5W-30, Synthetic, Platinum, 1 Qt. (550022689)
- FLEX NORTH AMERICA Polishing Pad, 5-1/2" Size, Foam, Red (750128)
- FLEX NORTH AMERICA Polishing Pad, 3" Size, Foam, Orange (555110)
- FLEX NORTH AMERICA Polishing Pad, 1" Size, Foam, Black (555150)
- FLEX NORTH AMERICA Polishing Pad, 6-1/2" Size, Foam, White (700139)
- FLEX NORTH AMERICA Polishing Pad, 3" Size, Foam, Green (555125)
- FLEX NORTH AMERICA Polishing Pad, 1" Size, Rubber, Yellow (556125)
- 3M Polishing Pad, Dble Sided, 9 In, Wool Blend (05705)
- Flex North America Automotive Polisher Accessories