Shop All Automotive Polisher Accessories
Flex North America
Polishing Pad, 3" Size, Foam, Black
Mfr # 555140
Zoro # G0959362
original price:
$12.67
14% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
- Size 3 in
- Pile Thickness (In.) 1/2 in
- Type Polishing
- For Use With SD-CT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex North America
- MFR # 555140
- Zoro # G0959362
- UPC # 877505017174
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Size | 3 in |
Outside Diameter | 3 in |
Description
Polishing Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color Black, Material Foam, Maximum Speed 10,800 RPM, Texture Smooth, Thickness 1/2 in, Outside Diameter 3 in, Compatible Surface Material Aluminum, Fiberglass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number PE 8-4 80, Application Finishing, Features Beveled Cut and Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 18" LL (MLS-1827-A)
- CURT Trailer Ball, 1-1/4"x3" Shnk, Chrm, 2-5/16" (40076)
- EEZ READER EEZ READER: GM10 B82 / B86 / B89 / B91 (EEZ-GM10)
- GATES Fhp Medium Horse-Power V-Belt, 6848 (6848)
- FLEX NORTH AMERICA Polishing Pad, 5-1/2" Size, Foam, White (750126)
- FLEX NORTH AMERICA Polishing Pad, 4-13/32"Size, Hook-and-Loop (452661)
- FLEX NORTH AMERICA Polishing Pad, 6-1/2" Size, Foam, Orange (700137)
- FLEX NORTH AMERICA Polishing Pad, 2" Size, Foam, Black (555145)
- FLEX NORTH AMERICA Polishing Pad, 5-1/2" Size, Foam, Red (750128)
- FLEX NORTH AMERICA Polishing Pad, 3" Size, Foam, Orange (555110)
- FLITZ X-large 7" Buff Ball W/ Free Polish (WB201-50)
- Flex North America Automotive Polisher Accessories