Shop All Automotive Polisher Accessories
Flex North America
Polishing Pad, 2" Size, Rubber, Yellow
Mfr # 556115
Zoro # G0959067
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PE 8-4 80
- Characteristics Color Yellow/Black, Giving Excellent Molded Sanding Finish
- Material Rubber
- Type Polishing
- Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex North America
- MFR # 556115
- Zoro # G0959067
- UPC # 877505017211
- Country of Origin China
- Category Automotive Polisher Accessories
Dimensions
Size | 2 in |
Outside Diameter | 2 in |
Description
Backing Pad, Product Type Backing Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color Yellow, Material Rubber, Maximum Speed 10,800 RPM, Texture Smooth, Thickness 1/2 in, Outside Diameter 2 in, Compatible Surface Material Aluminum, Fiberglass, Metal, Compatible Tool Type Backers, Compatible with Manufacturer Model Number PE 8-4 80, Application Not Applicable, Features Molded Sanding Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 60MB, 3.0W, T2 1/2, 60V, PK10 (60MB-10PK)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC1365 (8RC1365)
- STANDARD IGNITION Lubricant (Pr-Ea/Bx-10) Silicone Grease, Sl-3 (SL-3)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301)
- FLEX NORTH AMERICA Polishing Pad, 4-13/32"Size, Hook-and-Loop (452661)
- FLEX NORTH AMERICA Polishing Pad, 3" Size, Foam, Orange (555110)
- FLEX NORTH AMERICA Polishing Pad, 6" Size, Hook-and-Loop (487988)
- FLEX NORTH AMERICA Polishing Pad, 1" Size, Foam, Green (555135)
- FLEX NORTH AMERICA Polishing Pad, 5" Size, Hook-and-Loop (487953)
- FLEX NORTH AMERICA Polishing Pad, 1" Size, Rubber, Yellow (556125)
- BUFF AND SHINE Buff and Shine BFS-7502GT 7.5 In. Dia. X 1.25 In. Wool Grip Buffing Pad (BFS-7502GT)
- Flex North America Automotive Polisher Accessories