Shop All Electric Sanders
Flex North America
Drywall Sander, 4.2A, 16 ft. Cord
Mfr # GE 5 + SH 120/USA
Zoro # G0977267
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Size 9 in
- Voltage 120 V
- Amps 4.2 A
- Cord Length 16 ft
- Type of Sandpaper Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex North America
- MFR # GE 5 + SH 120/USA
- Zoro # G0977267
- UPC # 00877505018614
- Country of Origin Germany
- Category Electric Sanders
Dimensions
Pad Size | 9 in |
Cord Length | 16 ft |
Orbit Dia. | 9 in |
Tool Length | 59 in |
Spindle Thread Size | 5/8"-11 |
Abrasive Size | 9 in |
Maximum Disc Diameter | 9 in |
Description
Corded Drywall Sander, Power Source Corded, Abrasive Shape Disc, Abrasive Mount Type Hook and Loop, Voltage 120 V, Current 4 A, Speed Settings Variable, Maximum Motor Speed 1,650 RPM, Tool Length 59 in, Dust Collection Type Included Vacuum Hose, Minimum Motor Speed 1,100 RPM, Tool Weight 9 lb, Cord Length 16 ft, Features Dust Sealed Switch, Low Vibration, Rubber Overmold, Includes Anti-Static Hose, Sandpaper, Kit Contents Bare Tool, Hose, Sandpaper, Maximum Disc Diameter 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Hole Saw, 102mm (106102)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 5/16 (40478)
- CLEVELAND 25PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1mm-13mm (C71000)
- KO-KEN Socket 8mm 12 Point 55mm 3/8 Sq. Drive (23305M-8)
- MILWAUKEE TOOL Milwaukee® M18™ Random Orbit Sander 12,000 Max OPM (Bare Tool) (2648-20)
- 3M Random Orbital Pistol Grip Sander, 3" (541060)
- HARDIN Pipe Surface Polisher, 120V, 10 lb. (HPG-331)
- MAKITA 1/4 Sheet Finishing Sander with Case (BO4556K)
- BLACK & DECKER 6 inch Random Orbit Waxer/Polisher (WP900)
- BLACK & DECKER 20V MAX* MOUSE(R) Cordless Sander (BDCMS20C)
- AIRCAT 6" Composite Dual Action Sander (Psa) (6310)
- Flex North America Sanders & Accessories