Shop All Automotive Polishers
Flex North America
Automotive Polisher, Electrical, 8.6A
Mfr # 436712
Zoro # G2757288
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrical
- Standards CE Certified
- Voltage 120 V
- Includes Hex Key
- Size (In.) 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex North America
- MFR # 436712
- Zoro # G2757288
- UPC # 877505016948
- Country of Origin Germany
- Category Automotive Polishers
Dimensions
Size (In.) | 6.5 in |
Tool Length (In.) | 16 in |
Spindle Thread Size (In.) | 5/8-11 |
Maximum Disc Diameter | 6 1/2 in |
Minimum Disc Diameter | 6 1/2 in |
Tool Height | 5 in |
Orbit Size | 15 mm |
Spindle Thread Size | 5/8 in -11 |
Tool Width | 1 1/2 in |
Tool Length | 14 1/2 in |
Compatible Accessory Size | 6-1/2 in |
For Accessory Size Range | 6 1/2 in to 6 1/2 in |
Arbor Hole Size | 5/8" |
Cord Length | 13 ft |
Included Pad Sizes | 6 in |
Description
Automotive Polisher, Product Type Polisher, Included Pad Sizes 6 in, Maximum Disc Diameter 6 1/2 in, Minimum Disc Diameter 6 1/2 in, Abrasive Mount Type Hook and Loop, Grip Type Right Angle, Orbit Size 15 mm, Maximum Disc Speed 9,600 OPM, Speed Settings Variable, Arbor Hole Size 5/8 In., Number of Pads Included 1, Number of Abrasives Included 0, Switch Type Lock On, Voltage 120 V, Includes Hex Key, Cord Length 13 ft, Current 9 A, Features Flat Gear Head Reduces Distance to the Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFF AND SHINE $GRIP PAD BLUE FOAM CONTOUR EDGE (BUF950G)
- KOHLER Manifold Exhaust (24 164 04-S)
- ROADPRO GLADHAND SEALS/POLY/1 RED 1 BLUE, PK 2 (RP3611BR)
- AUTOTEX Pink Wiper Blade, Automotive, 20 In (AP-PF20)
- FLEX NORTH AMERICA Automotive Polisher, Electrical, 10.0A (373923)
- FLEX NORTH AMERICA Automotive Polisher, Electrical, 7.6A (411752)
- FLEX NORTH AMERICA Automotive Polisher, Electrical, 7.8A (334839)
- TINKERTOOLS AutoSpa 6in. Orbital Professional 120v Automotive Polisher (TI324143)
- RAIN-X Car Wash Liquid, 100 oz. Container Size (5072084)
- PERFORMANCE TOOL 6 In Random Orbital Buffer/Polisher (W50053)
- ARMOR ALL Vehicle Protectant, Liquid, 16 oz., Clear (10160)
- Flex North America Automotive Polishers