Shop All Honing Brushes
Flex-Hone Tool
GBD91240 FLEX-HONE, 9.500" (241mm) bore, 34" OAL, 40 Grit, Silicon Carbide (SC)
Mfr # GBD91240
Zoro # G1866361
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 9.5
- Grit 40
- Abrasive Material Silicon Carbide
- Overall Length 34
- Bore dia. 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD91240
- Zoro # G1866361
- UPC # 843469154712
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 9.5 |
Overall Length | 34 |
Bore dia. | 9-1/2" |
Abrasive Length | 8.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 40 |
Abrasive Material | Silicon Carbide |
Weight | 8.5 |
Recommended RPM | 225 - 300 |
Description
Cylinder Hone,9-1/2 In. Bore,40 Grit SC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, 37" W, 60" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon (64370602)
- WIDIA Carbide Bur, Cylindrical Ball, 1/8, dbl Cut (M41285)
- DEWALT 4-1/2" x 3/32" x 5/8"-11 Metal Notching Wheel (DW8751)
- DYNABRADE Soft Platen Pad, 5 pcs. (11604)
- FLEX-HONE TOOL BC1212 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC1212)
- FLEX-HONE TOOL BC95M400 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC95M400)
- FLEX-HONE TOOL BC4M800CD FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 800 Mesh Grit, Diamond (CD) (BC4M800CD)
- FLEX-HONE TOOL BC64M12 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC64M12)
- FLEX-HONE TOOL GBD41418 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD41418)
- FLEX-HONE TOOL BC4M240AO FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 240 Grit, Aluminum Oxide (AO) (BC4M240AO)
- FLEX-HONE TOOL BC10012 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC10012)
- Flex-Hone Tool Honing Brushes