Shop All Honing Brushes
Flex-Hone Tool
GBD900240AO FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 240 Grit, Aluminum Oxide (AO)
Mfr # GBD900240AO
Zoro # G1866090
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 9
- Grit 240
- Abrasive Material Aluminum Oxide
- Overall Length 34
- Bore dia. 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD900240AO
- Zoro # G1866090
- UPC # 843469154408
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 9 |
Overall Length | 34 |
Bore dia. | 9" |
Abrasive Length | 8.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Weight | 8.25 |
Recommended RPM | 225 - 300 |
Description
Cylinder Hone,9 In. Bore,240 Grit AO
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Disc, 12in. dia., Med, 60Grit (66261138322)
- VSM Abrasive Belt, 60 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 60 Grit, Medium, Silicon Carbide (21279)
- WEILER Metal Adapters, 2" to 3/4" Arbor Hole (3811)
- PFERD 1-1/2" x 1/2" x 3" Type 17 Cone, 5/8-11 Thd. - A 16 PSF (61855)
- FLEX-HONE TOOL GBD334400 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD334400)
- FLEX-HONE TOOL GBD40018 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD40018)
- FLEX-HONE TOOL BC3480 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC) (BC3480)
- FLEX-HONE TOOL BC23818 FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC23818)
- FLEX-HONE TOOL BC158600AO FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO) (BC158600AO)
- FLEX-HONE TOOL BC11818 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC11818)
- FLEX-HONE TOOL GBD60018 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD60018)
- Flex-Hone Tool Honing Brushes