Shop All Honing Brushes
Flex-Hone Tool
GBD900120Z25 FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Zirconia Alumina #1525 (Z25)
Mfr # GBD900120Z25
Zoro # G1865932
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 9
- Grit 120
- Abrasive Material Zirconia Alumina #1525
- Overall Length 34
- Bore dia. 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # GBD900120Z25
- Zoro # G1865932
- UPC # 843469154330
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 9 |
Overall Length | 34 |
Bore dia. | 9" |
Abrasive Length | 8.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 120 |
Abrasive Material | Zirconia Alumina #1525 |
Weight | 8.25 |
Recommended RPM | 225 - 300 |
Description
Cylinder Hone,9 In. Bore,120 Grit ZA
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149136)
- WEILER Stringer Bead Wire Wheel 6" .020" Steel Wire Fill 5/8"-11 UNC Nut (08766V)
- ROYAL PRODUCTS Deburring (22610)
- DICO PRODUCTS Cushion Sewn Buffng Wheel, 8" dia. x 1/2" (7000245)
- FLEX-HONE TOOL BC11824 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11824)
- FLEX-HONE TOOL GBD700240BC FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 240 Grit, Boron Carbide (BC) (GBD700240BC)
- FLEX-HONE TOOL BC8M320AO FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 320 Grit, Aluminum Oxide (AO) (BC8M320AO)
- FLEX-HONE TOOL BC45M800CD FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 800 Mesh Grit, Diamond (CD) (BC45M800CD)
- FLEX-HONE TOOL BC218240BC FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 240 Grit, Boron Carbide (BC) (BC218240BC)
- FLEX-HONE TOOL BC134120Z25 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 120 Grit, Zirconia Alumina #1525 (Z25) (BC134120Z25)
- FLEX-HONE TOOL BC25824 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC25824)
- Flex-Hone Tool Honing Brushes