Shop All Honing Brushes
Flex-Hone Tool
GBD90012 FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC)
Mfr # GBD90012
Zoro # G1865908
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 9
- Grit 120
- Abrasive Material Silicon Carbide
- Overall Length 34
- Bore dia. 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD90012
- Zoro # G1865908
- UPC # 843469154316
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 9 |
Overall Length | 34 |
Bore dia. | 9" |
Abrasive Length | 8.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Weight | 8.25 |
Recommended RPM | 225 - 300 |
Description
Cylinder Hone,9 In. Bore,120 Grit SC, Compatible Firearm Caliber Not Applicable, End Marking Color Not Applicable, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P3000-FSx100)
- ARC ABRASIVES Nl Band 1 X 2 60 (76789)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 14" (0002233300)
- WEILER Crimped Wire End Brush 3/4", .006" Stainless Steel Fill (10017)
- FLEX-HONE TOOL 07410 FLEX-HONE for Firearms For a .50 BMG Rifle Chamber in 400 Grit Silicon Carbide (07410)
- FLEX-HONE TOOL BC178600AO FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO) (BC178600AO)
- FLEX-HONE TOOL GB41812 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB41812)
- FLEX-HONE TOOL BC95M12 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC95M12)
- FLEX-HONE TOOL BC13840BC FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 40 Grit, Boron Carbide (BC) (BC13840BC)
- FLEX-HONE TOOL GB45812 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB45812)
- FLEX-HONE TOOL GBD80012 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD80012)
- Flex-Hone Tool Honing Brushes