Shop All Honing Brushes
Flex-Hone Tool
GBD812LA FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 1000/1200 Grit, Levigated Alumina (LA)
Mfr # GBD812LA
Zoro # G1866020
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 8.5
- Grit 1000/1200
- Abrasive Material Levigated Alumina
- Grade Extra Fine
- Overall Length 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD812LA
- Zoro # G1866020
- UPC # 843469154309
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 8.5 |
Overall Length | 34 |
Bore dia. | 8-1/2" |
Abrasive Length | 8.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 1000/1200 |
Abrasive Material | Levigated Alumina |
Grade | Extra Fine |
Weight | 8 |
Recommended RPM | 225 - 300 |
Description
Cylinder Hone,8-1/2 In.,Extra Fine Grit
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 1-3/16 X 21-1/4 80, 1-3/16" W, 21-1/4" L, Aluminum Oxide, 80 Grit, AO/X GP (70220Z33)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #600 (M-174411)
- PFERD 1/2" Dia. Hand Tube Brush - .006 SS Wire, 2" Brush Part (89571)
- MERIT Quick Change Disc, 3In, 50G, Coarse (08834166319)
- FLEX-HONE TOOL GBD900120AO FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Aluminum Oxide (AO) (GBD900120AO)
- FLEX-HONE TOOL FLEX-HONE Hex Drive Shaft4, 1/2" Nipple, Fits GBD 10.5" to GBD 12" Heavy Duty Woodcore FLEX-HONE (SHAFT4W12NPT)
- FLEX-HONE TOOL BC30032 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC30032)
- FLEX-HONE TOOL BC5818 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC5818)
- FLEX-HONE TOOL BC12M800 FLEX-HONE, 0.472" (12mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC12M800)
- FLEX-HONE TOOL BC25812 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC25812)
- FLEX-HONE TOOL BC3412 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC3412)
- Flex-Hone Tool Honing Brushes