Shop All Honing Brushes
Flex-Hone Tool
GBD81224 FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 240 Grit, Silicon Carbide (SC)
Mfr # GBD81224
Zoro # G1865829
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 8.5
- Grit 240
- Abrasive Material Silicon Carbide
- Overall Length 34
- Bore dia. 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD81224
- Zoro # G1865829
- UPC # 843469154095
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 8.5 |
Overall Length | 34 |
Bore dia. | 8-1/2" |
Abrasive Length | 8.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Weight | 8 |
Recommended RPM | 225 - 300 |
Description
Cylinder Hone,8-1/2 In. Bore,240 Grit SC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Redline Max A.O. DC Grinding Wheel 4-1/2 x 1/8 x 5/8-11 A/WA30S T-27 Pipeline (DCRED45PH)
- WALTER SURFACE TECHNOLOGIES Polish Disc, Thread Hole, 4 1/2" dia, Orng (07T452)
- SCOTCH-BRITE Radial Bristle Disc, 3'' dia., Arbor Hole (RB-ZB)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010329310)
- FLEX-HONE TOOL GBD40018 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD40018)
- FLEX-HONE TOOL BC11260 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC) (BC11260)
- FLEX-HONE TOOL BC20M600 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC20M600)
- FLEX-HONE TOOL BC114400BC FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC114400BC)
- FLEX-HONE TOOL GBD50012 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD50012)
- FLEX-HONE TOOL BC6M18 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC6M18)
- FLEX-HONE TOOL BC118600 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC118600)
- Flex-Hone Tool Honing Brushes