Shop All Honing Brushes
Flex-Hone Tool
GBD812120AO FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 120 Grit, Aluminum Oxide (AO)
Mfr # GBD812120AO
Zoro # G1865731
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 8.5
- Grit 120
- Abrasive Material Aluminum Oxide
- Overall Length 34
- Bore dia. 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD812120AO
- Zoro # G1865731
- UPC # 843469154033
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 8.5 |
Overall Length | 34 |
Bore dia. | 8-1/2" |
Abrasive Length | 8.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Weight | 8 |
Recommended RPM | 225 - 300 |
Description
Cylinder Hone,8-1/2 In. Bore,120 Grit AO
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x3/8" 40gr (15F004)
- FORNEY Forney Industries 71806 320 Grit Emery Cloth - 1 in. x 10 Yard. (191232)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1/2x1, PK4 (7000046050)
- WEILER CW, 3" x 1/8" x 3/8", A36TWB (56076)
- FLEX-HONE TOOL BC15824 FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC15824)
- FLEX-HONE TOOL BC112600 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC112600)
- FLEX-HONE TOOL 07409 FLEX-HONE for Firearms For a .30-06 Rifle Chamber in 400 Grit Silicon Carbide (07409)
- FLEX-HONE TOOL GBD40080BC FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 80 Grit, Boron Carbide (BC) (GBD40080BC)
- FLEX-HONE TOOL BC21218 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC21218)
- FLEX-HONE TOOL BC64M170200CCBN FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC64M170200CCBN)
- WEILER CrossFlex Standard Duty Bore Brush 1-5/8 Diameter 120SC Grit (34210)
- Flex-Hone Tool Honing Brushes