Shop All Honing Brushes
Flex-Hone Tool
GBD81212 FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC)
Mfr # GBD81212
Zoro # G1865661
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 8.5
- Grit 120
- Abrasive Material Silicon Carbide
- Overall Length 34
- Bore dia. 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD81212
- Zoro # G1865661
- UPC # 843469154026
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 8.5 |
Overall Length | 34 |
Bore dia. | 8-1/2" |
Abrasive Length | 8.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Weight | 8 |
Recommended RPM | 225 - 300 |
Description
Cylinder Hone,8-1/2 In. Bore,120 Grit SC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P180GSC (66254487441)
- 3M CUBITRON Flap Disc, Cloth, 4 in. dia. (7100097627)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P120GSC (66254487447)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7010328916)
- FLEX-HONE TOOL BC15812 FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC15812)
- FLEX-HONE TOOL BC21418 FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC21418)
- FLEX-HONE TOOL BC17818 FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC17818)
- FLEX-HONE TOOL DBCK FLEX-HONE 5-Piece Kit in 180 Grit Silicon Carbide (DBCK)
- FLEX-HONE TOOL BC95M400 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC95M400)
- FLEX-HONE TOOL GB31218 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB31218)
- WEILER CrossFlex Standard Duty Bore Brush 3 Diameter 240SC Grit (34256)
- Flex-Hone Tool Honing Brushes