Shop All Honing Brushes
Flex-Hone Tool
GBD712LA FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 1000/1200 Grit, Levigated Alumina (LA)
Mfr # GBD712LA
Zoro # G8000356
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7.500
- Grit 1000/1200
- Abrasive Material Levigated Alumina
- Overall Length 17.5
- Weight 2.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD712LA
- Zoro # G8000356
- UPC # 843469153586
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 7.500 |
Overall Length | 17.5 |
Bore dia. | 7-1/2" |
Details
Item | Standard and Heavy Duty GBD Flexible Hone |
Grit | 1000/1200 |
Abrasive Material | Levigated Alumina |
Weight | 2.63 |
Description
Flex Hone,7-1/2",190mm,1000/1200G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metal Cutting Wheel, 5x.045 in., Type 1A (75524)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #150 (M-160448)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 60 (21535ZA)
- PFERD 1/2" Power Tube Brush - .006 CS Wire, 5/32" Stem, DS/DS (83424)
- FLEX-HONE TOOL BC7832 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC7832)
- FLEX-HONE TOOL BC138800CD FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC138800CD)
- FLEX-HONE TOOL BC3480 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC) (BC3480)
- FLEX-HONE TOOL GBD812120AO FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 120 Grit, Aluminum Oxide (AO) (GBD812120AO)
- FLEX-HONE TOOL BC112400 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC112400)
- FLEX-HONE TOOL GBD400400 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD400400)
- FLEX-HONE TOOL BC158LA FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC158LA)
- Flex-Hone Tool Honing Brushes