Shop All Honing Brushes
Flex-Hone Tool
GBD712800AO FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 800 Grit, Aluminum Oxide (AO)
Mfr # GBD712800AO
Zoro # G8000277
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 800
- Abrasive Material Aluminum Oxide
- Overall Length 17 1/2 in
- Abrasive Length 7 in
- Stem Marking Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD712800AO
- Zoro # G8000277
- UPC # 843469153531
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 17 1/2 in |
Abrasive Length | 7 in |
Compatible Bore Diameter - Minimum | 7 in |
Stem Diameter | 0.42 in |
Compatible Bore Diameter - Maximum | 7 1/2 in |
Details
Item | Flexible Cylinder Hone |
Grit | 800 |
Abrasive Material | Aluminum Oxide |
Stem Marking Color | Black |
End Marking Color | Blue |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 600 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 7 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.42 in, Abrasive Length 7 in, Overall Length 17 1/2 in, Abrasive Material Aluminum Oxide, Grit 800, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 7 in, End Marking Color Blue, Stem Marking Color Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flap Disc, Type 27, 4-1/2" dia., 36 Grit (78072775425)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529343)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (12U109)
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (12746)
- FLEX-HONE TOOL BC4M240AO FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 240 Grit, Aluminum Oxide (AO) (BC4M240AO)
- FLEX-HONE TOOL BC55M800CCBN FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 800 Mesh Grit, Cubic Boron Nitride(CBN) (BC55M800CCBN)
- FLEX-HONE TOOL BC8M800CD FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC8M800CD)
- FLEX-HONE TOOL BC8M320AO FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 320 Grit, Aluminum Oxide (AO) (BC8M320AO)
- FLEX-HONE TOOL GBD500400 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD500400)
- FLEX-HONE TOOL GBD33412 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD33412)
- FLEX-HONE TOOL BC4M170200CD FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 170/200 Mesh Grit, Diamond (CD) (BC4M170200CD)
- Flex-Hone Tool Honing Brushes