Shop All Honing Brushes
Flex-Hone Tool
GBD71260Z25 FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 60 Grit, Zirconia Alumina #1525 (Z25)
Mfr # GBD71260Z25
Zoro # G8000155
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7.500
- Grit 60
- Abrasive Material Zirconia Alumina #1525
- Overall Length 17.5
- Weight 2.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD71260Z25
- Zoro # G8000155
- UPC # 843469153500
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 7.500 |
Overall Length | 17.5 |
Bore dia. | 7-1/2" |
Details
Item | Standard and Heavy Duty GBD Flexible Hone |
Grit | 60 |
Abrasive Material | Zirconia Alumina #1525 |
Weight | 2.63 |
Description
Flex Hone,7-1/2",190mm,60G Zirc Alum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 200/400 Grit Double Sided Diamond Sharpener with Handle (19396)
- SGSPRO Carbide Bur Set, Steel Cut, 5 pcs., 1/4 in. (19380)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, AlO, PK25 (07660768109)
- DYNABRADE Belt, 80G, 1/8"X18" (79118)
- FLEX-HONE TOOL BC95M24 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC95M24)
- FLEX-HONE TOOL BC8M18 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC8M18)
- FLEX-HONE TOOL BC64M12 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC64M12)
- FLEX-HONE TOOL GBD500180Z49 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 180 Grit, Zirconia Alumina #1549 (Z49) (GBD500180Z49)
- FLEX-HONE TOOL FLEX-HONE Extension With Coupling, 14X18, 1/4" Nipple, 18" Overall Length (14X18)
- FLEX-HONE TOOL GBDX220012 FLEX-HONE, 22.000" (559mm) bore, 28" OAL, 120 Grit, Silicon Carbide (SC) (GBDX220012)
- FLEX-HONE TOOL BC218240BC FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 240 Grit, Boron Carbide (BC) (BC218240BC)
- Flex-Hone Tool Honing Brushes