Shop All Honing Brushes
Flex-Hone Tool
GBD612180Z25 FLEX-HONE, 6.500" (165mm) bore, 17.5" OAL, 180 Grit, Zirconia Alumina #1525 (Z25)
Mfr # GBD612180Z25
Zoro # G7999078
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 6.500
- Grit 180
- Abrasive Material Zirconia Alumina #1525
- Overall Length 17.5
- Weight 2.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD612180Z25
- Zoro # G7999078
- UPC # 843469152381
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 6.500 |
Overall Length | 17.5 |
Bore dia. | 6-1/2" |
Details
Item | Standard and Heavy Duty GBD Flexible Hone |
Grit | 180 |
Abrasive Material | Zirconia Alumina #1525 |
Weight | 2.31 |
Description
Flex Hone,6-1/2",165mm,180G Zirc Alum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Interface Pad, 6" Grip MH (9166RP)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 36G, TR, PK25 (11-31662)
- MASTERCUT TOOL 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut, PowerA (SC-5FM-1)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727924)
- FLEX-HONE TOOL BC118800AO FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC118800AO)
- FLEX-HONE TOOL BC200800AO FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC200800AO)
- FLEX-HONE TOOL BC45M24 FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 240 Grit, Silicon Carbide (SC) (BC45M24)
- FLEX-HONE TOOL BC21212 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC21212)
- FLEX-HONE TOOL GBD600400 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD600400)
- FLEX-HONE TOOL BC6M18 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC6M18)
- FLEX-HONE TOOL BC64M170200CCBN FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC64M170200CCBN)
- Flex-Hone Tool Honing Brushes