Shop All Honing Brushes
Flex-Hone Tool
GBD600400 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC)
Mfr # GBD600400
Zoro # G7998877
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Abrasive Material Silicon Carbide
- Overall Length 17 1/2 in
- Abrasive Length 6 1/4 in
- Operating Speed - Maximum 600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD600400
- Zoro # G7998877
- UPC # 843469152091
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 17 1/2 in |
Abrasive Length | 6 1/4 in |
Compatible Bore Diameter - Maximum | 6 in |
Stem Diameter | 0.42 in |
Compatible Bore Diameter - Minimum | 5 1/2 in |
Details
Item | Flexible Cylinder Hone |
Grit | 400 |
Abrasive Material | Silicon Carbide |
Operating Speed - Maximum | 600 RPM |
End Marking Color | Yellow |
Primary Material Application | Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 6 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.42 in, Abrasive Length 6 1/4 in, Overall Length 17 1/2 in, Abrasive Material Silicon Carbide, Grit 400, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 5 1/2 in, End Marking Color Yellow, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES A/O Straight Cart Roll, PK100 (7100080014)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 3 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252842179)
- NORTON ABRASIVES Fiber Disc, 4-1/2,120G, PK25 (66623353314)
- ALC Gloves, 24" X 6", PR (40248)
- FLEX-HONE TOOL GBD80012 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD80012)
- FLEX-HONE TOOL CHC55M18 FLEX-HONE for Chamfers, 0.217" (5.5mm) bore, 0.031-0.050 Chamfer, 180 Grit (SC) (CHC55M18)
- FLEX-HONE TOOL BC58400BC FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC58400BC)
- FLEX-HONE TOOL GBD40018 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD40018)
- FLEX-HONE TOOL BC3420BC FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 20 Grit, Boron Carbide (BC) (BC3420BC)
- FLEX-HONE TOOL BC582500CCBN FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 2500 Mesh Grit, Cubic Boron Nitride(CBN) (BC582500CCBN)
- FLEX-HONE TOOL BC21218 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC21218)
- Flex-Hone Tool Honing Brushes