Shop All Honing Brushes
Flex-Hone Tool
GBD51260AO FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 60 Grit, Aluminum Oxide (AO)
Mfr # GBD51260AO
Zoro # G7998411
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Overall Length 17 1/2 in
- Abrasive Length 6 in
- Stem Diameter 0.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # GBD51260AO
- Zoro # G7998411
- UPC # 843469151759
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 17 1/2 in |
Abrasive Length | 6 in |
Stem Diameter | 0.35 in |
Compatible Bore Diameter - Minimum | 5 in |
Compatible Bore Diameter - Maximum | 5 1/2 in |
Details
Item | Flexible Cylinder Hone |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Stem Marking Color | Black |
Operating Speed - Maximum | 600 RPM |
Primary Material Application | Stainless Steel |
End Marking Color | Grey |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.35 in, Abrasive Length 6 in, Overall Length 17 1/2 in, Abrasive Material Aluminum Oxide, Grit 60, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 5 in, End Marking Color Grey, Stem Marking Color Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 03373 Threaded Regular Twist Knot Wheels (Carbon Steel), 5" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03373)
- DYNABRADE Sanding Belt, 2" W, 72" L, Very Fine (78082)
- BRUSH RESEARCH MANUFACTURING 83B2000 Tube Brush, 2" Diameter., .012 Brass, 3" Brush Part, 7" Overall Length (83B2000)
- CONTINENTAL ABRASIVES 2" 50 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2050)
- FLEX-HONE TOOL BC14M24 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC14M24)
- FLEX-HONE TOOL BC11M18 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC11M18)
- FLEX-HONE TOOL GBD31212 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD31212)
- FLEX-HONE TOOL GBD334400 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD334400)
- FLEX-HONE TOOL BC151624 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC151624)
- FLEX-HONE TOOL BCK12 3-Piece FLEX-HONE Kit in 120 Grit Silicon Carbide (BCK12)
- FLEX-HONE TOOL BC31618 FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 180 Grit, Silicon Carbide (SC) (BC31618)
- Flex-Hone Tool Honing Brushes