Shop All Honing Brushes
Flex-Hone Tool
GBD512600BC FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 600 Grit, Boron Carbide (BC)
Mfr # GBD512600BC
Zoro # G7998448
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5.500
- Grit 600
- Abrasive Material Boron Carbide
- Overall Length 17.5
- Weight 1.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD512600BC
- Zoro # G7998448
- UPC # 843469151742
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 5.500 |
Overall Length | 17.5 |
Bore dia. | 5-1/2" |
Details
Item | Standard and Heavy Duty GBD Flexible Hone |
Grit | 600 |
Abrasive Material | Boron Carbide |
Weight | 1.56 |
Description
Flex Hone,5-1/2",140mm,600G Boron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" Fiber Disc - Ceramic Oxide CO, 80 Grit (62414)
- MERIT Bore Polisher, B-405, 80 Grit (08834154092)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Hook & Loop Grit #150 (M-177510)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96274)
- FLEX-HONE TOOL BC21418 FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC21418)
- FLEX-HONE TOOL RMFH120Z25 FLEX-HONE for Rotors 120 Grit Zirconia Alumina #1525 Medium (RMFH120Z25)
- FLEX-HONE TOOL GBD400400 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD400400)
- FLEX-HONE TOOL BC10018 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC10018)
- FLEX-HONE TOOL BC34170200CCBN FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC34170200CCBN)
- FLEX-HONE TOOL BC21832 FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC21832)
- FLEX-HONE TOOL BC34180BC FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Boron Carbide (BC) (BC34180BC)
- Flex-Hone Tool Honing Brushes