Shop All Honing Brushes
Flex-Hone Tool
GBD512400 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC)
Mfr # GBD512400
Zoro # G7998326
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Abrasive Material Silicon Carbide
- Overall Length 17 1/2 in
- Abrasive Length 6 in
- Primary Material Application Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD512400
- Zoro # G7998326
- UPC # 843469151667
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 17 1/2 in |
Abrasive Length | 6 in |
Stem Diameter | 0.35 in |
Compatible Bore Diameter - Maximum | 5 1/2 in |
Compatible Bore Diameter - Minimum | 5 in |
Details
Item | Flexible Cylinder Hone |
Grit | 400 |
Abrasive Material | Silicon Carbide |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 600 RPM |
End Marking Color | Yellow |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.35 in, Abrasive Length 6 in, Overall Length 17 1/2 in, Abrasive Material Silicon Carbide, Grit 400, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 5 in, End Marking Color Yellow, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P180-Grit, PK 25 (49219)
- TANIS BRUSH Brush, Cu Center, 2", .035" dia., 180G, CX (35515)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63164)
- SHAVIV Deburring Replacement Blade, PK100 (151-29148)
- FLEX-HONE TOOL BC112400 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC112400)
- FLEX-HONE TOOL BC64M32 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC64M32)
- FLEX-HONE TOOL BC95M12 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC95M12)
- FLEX-HONE TOOL BC20M24 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC20M24)
- FLEX-HONE TOOL GBD500180Z49 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 180 Grit, Zirconia Alumina #1549 (Z49) (GBD500180Z49)
- FLEX-HONE TOOL BC64M800AO FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC64M800AO)
- FLEX-HONE TOOL BC10M80AO FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 80 Grit, Aluminum Oxide (AO) (BC10M80AO)
- Flex-Hone Tool Honing Brushes