Shop All Honing Brushes
Flex-Hone Tool
GBD51232 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 320 Grit, Silicon Carbide (SC)
Mfr # GBD51232
Zoro # G2988456
original price:
$161.99
9% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5.5
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Overall Length 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD51232
- Zoro # G2988456
- UPC # 843469151612
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 5.5 |
Overall Length | 17.5 |
Hone Length | 6 in |
Bore dia. | 5-1/2" |
Abrasive Length | 6.00 |
Compatible Bore Diameter - Maximum | 5 1/2 in |
Stem Diameter | 0.35 in |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Weight | 1.56 |
Recommended RPM | 350 - 600 |
Operating Speed - Maximum | 600 RPM |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.35 in, Abrasive Length 6 in, Overall Length 17 1/2 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Extra Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100114599)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8 (66623399004)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 24 in L, 50 Grit, Coarse, Ceramic, R981 SG, Red (78072710374)
- DEDECO SUNBURST 6'' X 1/2'' TA YELLOW 80 GRIT (A/O) 1/UNIT (1892)
- FLEX-HONE TOOL BC95M12 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC95M12)
- FLEX-HONE TOOL BC214180BC FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 180 Grit, Boron Carbide (BC) (BC214180BC)
- FLEX-HONE TOOL BC11M2500CD FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD) (BC11M2500CD)
- FLEX-HONE TOOL BC14M24 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC14M24)
- FLEX-HONE TOOL BC10M18 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC10M18)
- FLEX-HONE TOOL GBD41224 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD41224)
- FLEX-HONE TOOL BC21224 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC21224)
- Flex-Hone Tool Honing Brushes