Shop All Honing Brushes
Flex-Hone Tool
GBD500600BC FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 600 Grit, Boron Carbide (BC)
Mfr # GBD500600BC
Zoro # G7998028
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 5
- Grit 600
- Abrasive Material Boron Carbide
- Overall Length 17.5
- Weight 1.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD500600BC
- Zoro # G7998028
- UPC # 843469151315
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 5 |
Overall Length | 17.5 |
Bore dia. | 5" |
Abrasive Length | 6.00 |
Details
Item | Standard and Heavy Duty GBD Flexible Hone |
Grit | 600 |
Abrasive Material | Boron Carbide |
Weight | 1.19 |
Recommended RPM | 350 - 600 |
Description
Flex Hone,5",127mm,600G Boron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, AlO, 2in, 24G, TR, PK50 (7000028183)
- UNITED ABRASIVES/SAIT SAIT 23184 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 7" x .045" x 5/8", 50-Pack (23184)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 180 Grit (45157)
- VSM Abrasive Roll, AO, 80 Grit, 2"x50 yd., Br (332668)
- FLEX-HONE TOOL GBD120012 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC) (GBD120012)
- FLEX-HONE TOOL BC4M2500CCBN FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 2500 Mesh Grit, Cubic Boron Nitride(CBN) (BC4M2500CCBN)
- FLEX-HONE TOOL GB312600 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC) (GB312600)
- FLEX-HONE TOOL GBD512600BC FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 600 Grit, Boron Carbide (BC) (GBD512600BC)
- FLEX-HONE TOOL DBCK FLEX-HONE 5-Piece Kit in 180 Grit Silicon Carbide (DBCK)
- FLEX-HONE TOOL BC27818 FLEX-HONE, 2.875" (73mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC27818)
- FLEX-HONE TOOL BC178800AO FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC178800AO)
- Flex-Hone Tool Honing Brushes