Shop All Honing Brushes
Flex-Hone Tool
GBD500180Z49 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 180 Grit, Zirconia Alumina #1549 (Z49)
Mfr # GBD500180Z49
Zoro # G7997845
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5.000
- Grit 180
- Abrasive Material Zirconia Alumina #1549
- Overall Length 17.5
- Weight 1.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD500180Z49
- Zoro # G7997845
- UPC # 843469151087
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 5.000 |
Overall Length | 17.5 |
Bore dia. | 5" |
Details
Item | Standard and Heavy Duty GBD Flexible Hone |
Grit | 180 |
Abrasive Material | Zirconia Alumina #1549 |
Weight | 1.19 |
Description
Flex Hone,5",127mm,180G Zirc Alum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Belt, 3" W, 21" L, 60 Grit, Hiolit X (57-3-21-060T)
- NORTON ABRASIVES Flap Wheel, AO, 6 In Diax1 In Wx2 In AH, FN (66261058487)
- 3M 3M 14736U Finesse-it Roloc Finishing Disc Pad - 3" (7000000573)
- METABO 10 Sanding Belt 1-1/2" x 30" P240 ALOX PK (626302000)
- FLEX-HONE TOOL BC95M12 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC95M12)
- FLEX-HONE TOOL BC55M170200CCBN FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC55M170200CCBN)
- FLEX-HONE TOOL BC13818 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC13818)
- FLEX-HONE TOOL CHA5M18 FLEX-HONE for Chamfers, 0.197" (5mm) bore, 0.005-0.015 Chamfer, 180 Grit (SC) (CHA5M18)
- FLEX-HONE TOOL GBD900180AO FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 180 Grit, Aluminum Oxide (AO) (GBD900180AO)
- FLEX-HONE TOOL BC6M800CD FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC6M800CD)
- FLEX-HONE TOOL FLEX-HONE Extension With Coupling, 18X36, 1/8" Nipple, 36" Overall Length (18X36)
- Flex-Hone Tool Honing Brushes