Shop All Honing Brushes
Flex-Hone Tool
GBD41418 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC)
Mfr # GBD41418
Zoro # G1381236
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4.250
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Overall Length 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD41418
- Zoro # G1381236
- UPC # 843469150615
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 4.250 |
Overall Length | 13.5 |
Hone Length | 6 in |
Abrasive Length | 6 in |
Compatible Bore Diameter - Maximum | 4 1/4 in |
Stem Diameter | 0.31 in |
Compatible Bore Diameter - Minimum | 4 in |
Details
Item | Flexible Cylinder Hone |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Operating Speed - Maximum | 600 RPM |
Primary Material Application | Stainless Steel |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 6 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 4 in, End Marking Color Not Applicable, Grade Medium, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA GRIND WHL 4" 36GR-4X3/16 (MP741405-2-1)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 120 Grit, PK50 (77696007773)
- UNEEDA EKASILK PLUS 1 / 2 in.Sponge 5" Medium (120-150 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105607)
- UNITED ABRASIVES/SAIT SAIT 76319 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 80 Grit, 10-Pack (76319)
- FLEX-HONE TOOL BC7824 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC7824)
- FLEX-HONE TOOL FLEX-HONE Hex Drive Shaft6 - GBD 15" thru 18" Heavy Duty Woodcore FLEX-HONE (SHAFT6)
- FLEX-HONE TOOL BC20018 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC20018)
- FLEX-HONE TOOL BC118LA FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC118LA)
- FLEX-HONE TOOL BC25824 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC25824)
- FLEX-HONE TOOL GBD600400 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD600400)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 180SC Grit (34191)
- Flex-Hone Tool Honing Brushes