Shop All Honing Brushes
Flex-Hone Tool
GBD412400 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC)
Mfr # GBD412400
Zoro # G7997407
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Abrasive Material Silicon Carbide
- Overall Length 13 1/2 in
- Abrasive Length 6 in
- End Marking Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD412400
- Zoro # G7997407
- UPC # 843469150363
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 13 1/2 in |
Abrasive Length | 6 in |
Compatible Bore Diameter - Maximum | 4 1/2 in |
Stem Diameter | 0.31 in |
Compatible Bore Diameter - Minimum | 4 in |
Details
Item | Flexible Cylinder Hone |
Grit | 400 |
Abrasive Material | Silicon Carbide |
End Marking Color | Yellow |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 600 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 6 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 400, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 4 in, End Marking Color Yellow, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Single Cut Shape F Regular Length, SF-15, 3/4 (10907)
- VSM Abrasive Belt, 80 Grit, SC, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Coarse, Silicon Carbide, Black (204102)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 24, 7 in (07HDDGDX1)
- MERIT Spiral Band, 1/2 x 1/ 2in, 80G (08834193741)
- FLEX-HONE TOOL GBD70012 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD70012)
- FLEX-HONE TOOL BC12180AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO) (BC12180AO)
- FLEX-HONE TOOL BC11424 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11424)
- FLEX-HONE TOOL BC12240Z49 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC12240Z49)
- FLEX-HONE TOOL BC30024 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC30024)
- FLEX-HONE TOOL BC11824 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11824)
- FLEX-HONE TOOL GBDH80018 Woodcore FLEX-HONE, 8.000" (203mm) bore, 34" OAL, 180 Grit, Silicon Carbide (SC) (GBDH80018)
- Flex-Hone Tool Honing Brushes