Shop All Honing Brushes
Flex-Hone Tool
GBD41218 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC)
Mfr # GBD41218
Zoro # G3317657
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4.5
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Hone Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD41218
- Zoro # G3317657
- UPC # 843469150189
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 4.5 |
Hone Length | 6 in |
Overall Length | 13.5 |
Bore dia. | 4-1/2" |
Abrasive Length | 6.00 |
Compatible Bore Diameter - Maximum | 4 1/2 in |
Stem Diameter | 0.31 in |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Weight | 1.56 |
Recommended RPM | 350 - 600 |
Operating Speed - Maximum | 600 RPM |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 6 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Medium, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 5/8"-11 60g type 27 HP flap disc (DW8357)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843786)
- VSM Abrasive Belt, 150 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (11198)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 3/16 (71103)
- FLEX-HONE TOOL 06459 FLEX-HONE for Firearms For a 12 Gauge Shotgun Chamber in 400 Grit Silicon Carbide (06459)
- FLEX-HONE TOOL GBD700400 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD700400)
- FLEX-HONE TOOL BC112400 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC112400)
- FLEX-HONE TOOL BC7812 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC7812)
- FLEX-HONE TOOL GBDH80018 Woodcore FLEX-HONE, 8.000" (203mm) bore, 34" OAL, 180 Grit, Silicon Carbide (SC) (GBDH80018)
- FLEX-HONE TOOL BC1212 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC1212)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 240SC Grit (34296)
- Flex-Hone Tool Honing Brushes