Shop All Honing Brushes
Flex-Hone Tool
GBD41212 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC)
Mfr # GBD41212
Zoro # G2734392
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4.5
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Hone Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD41212
- Zoro # G2734392
- UPC # 843469150134
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 4.5 |
Hone Length | 6 in |
Overall Length | 13.5 |
Bore dia. | 4-1/2" |
Abrasive Length | 6.00 |
Stem Diameter | 0.31 in |
Compatible Bore Diameter - Maximum | 4 1/2 in |
Details
Item | Standard and Heavy Duty GBD Flexible Hone |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Weight | 1.56 |
Recommended RPM | 350 - 600 |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Operating Speed - Maximum | 600 RPM |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 6 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Coarse, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3" x .035" x 3/8" A60T long life wheel (DW8712)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Plastic Abrasive, 16-20 Grit Sieve Medium , 50 Lb Bag (4006)
- ZORO SELECT End Brush, Crimped, 3/4" dia., 22000 rpm (66252839053)
- WEILER 7" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 36Z, 5/8"-11 UNC (31419)
- FLEX-HONE TOOL BC118320BC FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 320 Grit, Boron Carbide (BC) (BC118320BC)
- FLEX-HONE TOOL BC78800 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC78800)
- FLEX-HONE TOOL GB45818 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB45818)
- FLEX-HONE TOOL GB31424 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB31424)
- FLEX-HONE TOOL GBD700400 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD700400)
- FLEX-HONE TOOL BC10M24 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC10M24)
- FLEX-HONE TOOL BC55M800BC FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 800 Grit, Boron Carbide (BC) (BC55M800BC)
- Flex-Hone Tool Honing Brushes