Shop All Honing Brushes
Flex-Hone Tool
GBD40060BC FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 60 Grit, Boron Carbide (BC)
Mfr # GBD40060BC
Zoro # G7996969
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4
- Grit 60
- Abrasive Material Boron Carbide
- Overall Length 13.5
- Weight 1.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD40060BC
- Zoro # G7996969
- UPC # 843469150035
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 4 |
Overall Length | 13.5 |
Bore dia. | 4" |
Abrasive Length | 6.00 |
Details
Item | Standard and Heavy Duty GBD Flexible Hone |
Grit | 60 |
Abrasive Material | Boron Carbide |
Weight | 1.44 |
Recommended RPM | 350 - 600 |
Description
Flex Hone,4",101mm,60G Boron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook/Loop Disc, Multihole, 120G., 732U, PK50 (60440296501)
- NORTON ABRASIVES Gemini Grinding Plug w/Sq Tip, 2 Dia, 4 L, 24GR, AO (61463622366)
- 3M CUBITRON Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (64316)
- NORTON ABRASIVES Flaring Cup Wheel, 6 In Diax2 In T, SC, 16G (66252809609)
- FLEX-HONE TOOL BC8M120BC FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC8M120BC)
- FLEX-HONE TOOL BC100LA FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC100LA)
- FLEX-HONE TOOL CHC55M18 FLEX-HONE for Chamfers, 0.217" (5.5mm) bore, 0.031-0.050 Chamfer, 180 Grit (SC) (CHC55M18)
- FLEX-HONE TOOL BCKC 5-Piece FLEX-HONE Kit in 180 Grit Silicon Carbide (BCKD)
- FLEX-HONE TOOL GBD50018 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD50018)
- FLEX-HONE TOOL GBD800400 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD800400)
- FLEX-HONE TOOL GBD120012 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC) (GBD120012)
- Flex-Hone Tool Honing Brushes