Shop All Honing Brushes
Flex-Hone Tool
GBD400400 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC)
Mfr # GBD400400
Zoro # G7996871
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Abrasive Material Silicon Carbide
- Overall Length 13 1/2 in
- Abrasive Length 6 in
- Primary Material Application Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD400400
- Zoro # G7996871
- UPC # 843469149930
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 13 1/2 in |
Abrasive Length | 6 in |
Compatible Bore Diameter - Maximum | 4 in |
Compatible Bore Diameter - Minimum | 3 1/2 in |
Stem Diameter | 0.31 in |
Details
Item | Flexible Cylinder Hone |
Grit | 400 |
Abrasive Material | Silicon Carbide |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 600 RPM |
End Marking Color | Yellow |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 6 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 400, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3 1/2 in, End Marking Color Yellow, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire End Wire Brush, Steel, 3/4" (93126)
- GENERAL TOOLS DEBURRING TOOL (GN482)
- MAKITA Sanding Belt, 3/8" W, 21" L, 120 Grit (A-34481)
- METABO Cutting Wheel, T27, CA46U, 6"X0.045"X7/8" (US616274000)
- FLEX-HONE TOOL GB314800 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 800 Grit, Silicon Carbide (SC) (GB314800)
- FLEX-HONE TOOL BC30032 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC30032)
- FLEX-HONE TOOL BC25812 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC25812)
- FLEX-HONE TOOL BC12240Z49 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC12240Z49)
- FLEX-HONE TOOL CHB14M18 FLEX-HONE, 0.551" (14mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC) (CHB14M18)
- FLEX-HONE TOOL BC3424 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC3424)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 180SC Grit (34199)
- Flex-Hone Tool Honing Brushes