Shop All Honing Brushes
Flex-Hone Tool
GBD334400 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC)
Mfr # GBD334400
Zoro # G7996530
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Abrasive Material Silicon Carbide
- Overall Length 13 1/2 in
- Abrasive Length 5 in
- End Marking Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Hone Tool
- MFR # GBD334400
- Zoro # G7996530
- UPC # 843469149503
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 13 1/2 in |
Abrasive Length | 5 in |
Compatible Bore Diameter - Minimum | 3 1/4 in |
Stem Diameter | 0.31 in |
Compatible Bore Diameter - Maximum | 3 3/4 in |
Details
Item | Flexible Cylinder Hone |
Grit | 400 |
Abrasive Material | Silicon Carbide |
End Marking Color | Yellow |
Operating Speed - Maximum | 900 RPM |
Primary Material Application | Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 5 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 400, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3 1/4 in, End Marking Color Yellow, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 4.5"X7/8" 36/60G (06A462)
- NORTON ABRASIVES Sanding Hand Pad, 4-3/8 x 5.5 In, Fine, PK2 (07660701728)
- SHARK INDUSTRIES 2" x 1/8" x 1/4" Cut-off Wheels 54 Grit - 10 Pk (22)
- UNITED ABRASIVES/SAIT SAIT 23456 C24R Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack (23456)
- FLEX-HONE TOOL GBD41224 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD41224)
- FLEX-HONE TOOL BC10M12 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC10M12)
- FLEX-HONE TOOL BC118LA FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC118LA)
- FLEX-HONE TOOL GBD1212320AO FLEX-HONE, 12.500" (318mm) bore, 34" OAL, 320 Grit, Aluminum Oxide (AO) (GBD1212320AO)
- FLEX-HONE TOOL GBD412400 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD412400)
- FLEX-HONE TOOL GBD81212 FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC) (GBD81212)
- WEILER CrossFlex Standard Duty Bore Brush 1-7/8 Diameter 120SC Grit (34218)
- Flex-Hone Tool Honing Brushes