Shop All Honing Brushes
Flex-Hone Tool
GBD33412 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC)
Mfr # GBD33412
Zoro # G1381288
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.750
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Hone Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD33412
- Zoro # G1381288
- UPC # 843469149275
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 3.750 |
Hone Length | 5 in |
Overall Length | 13.5 |
Abrasive Length | 5 in |
Compatible Bore Diameter - Maximum | 3 3/4 in |
Compatible Bore Diameter - Minimum | 3 1/2 in |
Stem Diameter | 0.31 in |
Details
Item | Flexible Cylinder Hone |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Operating Speed - Maximum | 900 RPM |
Primary Material Application | Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 5 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3 1/2 in, End Marking Color Not Applicable, Grade Coarse, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Abrasive Wheel, 8,500 RPM (DWA8954F)
- ZORO SELECT Blast Media, Crushed Glass Type, 50 lb. Sz (CG 40-80)
- WEILER Single Spiral Tube Brush, Power, 0.375"dia (91031)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22088)
- FLEX-HONE TOOL BC3420BC FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 20 Grit, Boron Carbide (BC) (BC3420BC)
- FLEX-HONE TOOL BC200800AO FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC200800AO)
- FLEX-HONE TOOL BC11812 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11812)
- FLEX-HONE TOOL BC6M800 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC6M800)
- FLEX-HONE TOOL BC34120AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 120 Grit, Aluminum Oxide (AO) (BC34120AO)
- FLEX-HONE TOOL GBD40060BC FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 60 Grit, Boron Carbide (BC) (GBD40060BC)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/2 Diameter 320SC Grit (34241)
- Flex-Hone Tool Honing Brushes