Shop All Honing Brushes
Flex-Hone Tool
GBD314400 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC)
Mfr # GBD314400
Zoro # G7996129
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Abrasive Material Silicon Carbide
- Overall Length 13 1/2 in
- Abrasive Length 5 in
- Stem Diameter 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Hone Tool
- MFR # GBD314400
- Zoro # G7996129
- UPC # 843469149077
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 13 1/2 in |
Abrasive Length | 5 in |
Stem Diameter | 0.31 in |
Compatible Bore Diameter - Maximum | 3 1/4 in |
Compatible Bore Diameter - Minimum | 3 in |
Details
Item | Flexible Cylinder Hone |
Grit | 400 |
Abrasive Material | Silicon Carbide |
Primary Material Application | Stainless Steel |
End Marking Color | Yellow |
Operating Speed - Maximum | 900 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 5 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 400, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3 in, End Marking Color Yellow, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 In x 80 Grit, 5/8 (66623399052)
- BRUSH RESEARCH MANUFACTURING BNS1006 Solid End Brush. 1" Dia., .006CS, .875" Trim Length, .250" Shank Diameter (BNS1006)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50, Backing Weight: F (149552)
- NORTON ABRASIVES CutOff Whl, Gemini, 2"x1/8"x1/4", 30560rpm (66243411402)
- FLEX-HONE TOOL GBD51218 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD51218)
- FLEX-HONE TOOL GB31432 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB31432)
- FLEX-HONE TOOL FLEX-HONE Extension With Coupling, 14X18, 1/4" Nipple, 18" Overall Length (14X18)
- FLEX-HONE TOOL BC5M240AO FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC5M240AO)
- FLEX-HONE TOOL BC8M800CD FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC8M800CD)
- FLEX-HONE TOOL BC1224 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC1224)
- FLEX-HONE TOOL GB41832 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB41832)
- Flex-Hone Tool Honing Brushes